Beli universal joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Universal Joint (Mata Sok)Deskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- RS PRO Universal Jointatribut:
- Bore (mm): 25
- Hub Outer Diameter (mm): 50
- Hub Type: Bored Hub
- Joint Type: Plain
- Material: Steel
- Maximum Operating Angle (°): 45
- Maximum Speed (rpm): 1000
- Number of Joints: Single
- Overall Length (mm): 108
- Peak Torque (N m): 600
- TOLSEN Universal Jointatribut:
- Finish: Satin
- Material: CrV
- Miyoshi Machinery Universal Joint (Sambungan Impact)Deskripsi:Total quenching is performed to increase fatigue strength. Please use boots and oil packs to extend the life of the joint.For total quenching and abrasion resistance- Additional machining is not possible for fully hardened products. - Strong pin and shear pin are not attached when keyway processing is applied.atribut:
- Allowable Deviation Angle (°): Up to 30
- Center Runout (mm): 0.1
- Included Accessories: 1 strong pin, 1 shear pin, 2 locking rings
- Kinds: Standard type
- Material: SCM415 (total quenching)
- Shaft hole type: Left and right AA
- Type: Wear-resistant type HJ type
- Sherlock Universal Jointatribut:
- Type: 1/2inch - Drive 1/2inch
- Pro-Auto Free Angle Universalatribut:
- Type: Standard type
- Overall Length (mm): 44
- Mass (g): 46
- Outer Diameter d (mm): 20
- Square Drive (mm): 9.5
- TRUSCO Number: 848-5097
- KTC Universal joint pack, mount specificationsatribut:
- Concave Drive Angle (mm): 9.5
- Convex Drive Angle (mm): 9.5
- Drive Angle (mm): 9.5
- SIGNET Universal Joint For ImpactDeskripsi:SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.atribut:
- Width (mm): 28
- Overall Length (mm): 32
- Mass (g): 135
- Square drive size: 1/2\"SQ
- SEK-TOOLS Free Angle Universal Jointatribut:
- Type: Standard type
- Kennedy Torx Screwdriver BitDeskripsi:With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.atribut:
- Bit Material: Chrome Molybdenum Steel
- Bit Type: Torx
- ECLASS Code: 21040404
- For use with: Hand and Power Tools
- UNSPSC: 27112814
- Toptul Universal JointDeskripsi:- 60° action angle
- GMB Bearing Universal Joint (Laher Otomotif)Deskripsi:- We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- TOP Impact Universal JointDeskripsi:●Bolts and nuts can be attached and detachedatribut:
- Insertion Angle (mm): Unevenness 9.5
- Swing Angle (°): 30
- Total Length (mm): 58
- TRUSCO Universal JointDeskripsi:It can be used in places where linear work is not possible. Diagonal work with a mounting angle between the socket and handle is possible.atribut:
- Surface Treatment: Non-chrome plating (* Ball surface treatment is hexavalent chrome plating)
- KING TONY Internal & External Circlip Pliers Set (Set Perkakas)Deskripsi:- Internal & External circlip pliers 10-1/2inch 265 mmL,maximum spread 45 mm- Interchangeable tips 0°, 15°, 45°, 90°- Internal ring 65~140 mm, External ring 65~120 mm- Interchangeable tips 2.75 mm and 3.00 mm- Heavy duty pliers with ratcheting locking device largerings are easily controlled
- BESTGUARD Cutter Knife Set (Pisau Cutter)atribut:
- Size (mm): 18x100
Daftar Harga universal joint Terbaru October 2026
| TEKIRO Universal Joint (Mata Sok) | Rp46.900 |
| RS PRO Universal Joint | Rp2.799.900 |
| TOLSEN Universal Joint | Rp18.900 |
| Miyoshi Machinery Universal Joint (Sambungan Impact) | Rp749.900 |
| Sherlock Universal Joint | Rp45.900 |
| MAXPOWER Universal Joint | Rp26.900 |
| Pro-Auto Free Angle Universal | Rp379.900 |
| KTC Universal joint pack, mount specifications | Rp529.900 |
| SIGNET Universal Joint For Impact | Rp229.900 |
| SEK-TOOLS Free Angle Universal Joint | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9hP101000341-6.jpg)


/jiP111055702-1.jpg)









/87P110402295-1.jpg)




/maP106997802-1.jpg)
/jxP106215717-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)